Motion
208UCFN3A112 A_B

FALK
208UCFN3A112 A_B

112:1 Reduction, 112:1 Ratio, Motor Adapter Input Type, 40 mm, 1.5748 in Output Shaft Diameter
MI ITEM #04850315
MFR #208UCFN3A112 A_B
List Price$11,218.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN3A112 A_B

112:1 Reduction, 112:1 Ratio, Motor Adapter Input Type, 40 mm, 1.5748 in Output Shaft Diameter
MI ITEM #04850315
MFR #208UCFN3A112 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,218.12/each for your price

Overview

Mfr description
208UCFN3A112 A B ULTRAMITE 119.20:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    112:1
  • Actual Ratio
    112.00:1
  • Input Type
    Motor Adapter
  • Output Shaft Diameter
    1.5748 in, 40 mm
  • Reduction
    112:1
  • NEMA / IEC Frame Size
    143T/145T
  • Case Size
    208
  • Series
    Ultramite UCF
  • Output Size
    40 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text