Motion
208UCFN3A112 N

FALK
208UCFN3A112 N

112:1 Ratio, Inline Adapter Input Type, 1.5000 in Output Shaft Diameter
MI ITEM #04850317
MFR #208UCFN3A112 N
List Price$11,546.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN3A112 N

112:1 Ratio, Inline Adapter Input Type, 1.5000 in Output Shaft Diameter
MI ITEM #04850317
MFR #208UCFN3A112 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,546.09/each for your price

Overview

Mfr description
208UCFN3A112 N ULTRAMITE 119.20:1

Specifications

  • Reducer Type
    Concentric Helical
  • Actual Ratio
    112.38:1
  • Ratio
    112:1
  • Input Type
    Inline Adapter
  • Output Shaft Diameter
    1.5000 in
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    15.6 rpm
  • Maximum Output Torque
    303 N-m;2680
  • Max Input Horsepower
    0.75 hp
  • Series
    UltraMax
  • Nominal Ratio
    112:1
  • Thermal Horsepower Rating
    5.6 hp
  • Torque Rating (in-lb)
    2680 in-lb
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text