Motion
208UCFN3A125 A_B

FALK
208UCFN3A125 A_B

125:1 Reduction, 125:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 41.28 mm, 1.6250 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #04850319
MFR #208UCFN3A125 A_B
Price$11,577.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN3A125 A_B

125:1 Reduction, 125:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 41.28 mm, 1.6250 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #04850319
MFR #208UCFN3A125 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,577.10/each

Specifications

Dimensions

  • Case Size
    208
  • Input Size
    1.1250 in
  • Maximum Output RPM
    14 rpm
  • Maximum Output Torque
    6000
  • NEMA / IEC Frame Size
    143TC
  • Output Shaft Diameter
    1.6250 in, 41.28 mm
  • Output Size
    1.6250 in
  • Ratio
    125:1
  • Service Factor
    1.0
  • Shaft Length
    3.5000 in
  • Weight
    115 lb

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Input Type
    Motor Adapter
  • Manufacturer Catalog Number
    208UCFN3A125 A_B
  • Max Input Horsepower
    1.5 hp
  • Mounting
    Foot Mount
  • Overhung Load Capacity
    2250 lbf
  • Reducer Type
    Helical
  • Reduction
    125:1
  • Series
    ULTRAMAX
  • Torque Rating (in-lb)
    6000 in-lb

Overview

Mfr description
208UCFN3A125 A B ULTRAMITE 130.90:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought