Motion
208UCFN3A125 A_C

FALK
208UCFN3A125 A_C

125:1 Ratio, C-Face Input Type, 53.98 mm, 2.1250 in Output Shaft Diameter
Mi Item #04850320
MFR #208UCFN3A125 A_C
Price$12,957.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN3A125 A_C

125:1 Ratio, C-Face Input Type, 53.98 mm, 2.1250 in Output Shaft Diameter
Mi Item #04850320
MFR #208UCFN3A125 A_C

Mfr description
208UCFN3A125 A C ULTRAMITE 130.90:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,957.59/each

Specifications

Dimensions

  • Maximum Output Torque
    395.45 N-m;3500
  • NEMA / IEC Frame Size
    143/145TC
  • Output Shaft Diameter
    2.1250 in, 53.98 mm
  • Output Size
    2.1250 in
  • Ratio
    125:1

Details

  • Input Type
    C-Face
  • Max Input Horsepower
    0.56 kW;0.75 hp
  • Reducer Type
    Concentric
  • Series
    ULTRAMAX
  • Torque Rating (in-lb)
    3500 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)