Overview
Mfr description
208UCFN3A125 N ULTRAMITE 130.90:1
Specifications
- Reducer TypeConcentric
- Ratio125:1
- Actual Ratio125.00:1
- Input TypeC-Face
- NEMA / IEC Frame Size140TC
- Nominal Ratio125:1
- SeriesUltraMax
- Output Bore TypeKeyed Hollow Bore
- Output Size1.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data