Motion
208UCFN3A160 A_B

FALK
208UCFN3A160 A_B

160:1 Ratio, C-Face Input Type, 76.20 mm, 3.0000 in Output Shaft Diameter
Mi Item #04850323
MFR #208UCFN3A160 A_B
Price$11,577.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN3A160 A_B

160:1 Ratio, C-Face Input Type, 76.20 mm, 3.0000 in Output Shaft Diameter
Mi Item #04850323
MFR #208UCFN3A160 A_B

Mfr description
208UCFN3A160 A B ULTRAMITE 160.40:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,577.10/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    143T/145T
  • Output Shaft Diameter
    3.0000 in, 76.20 mm
  • Output Size
    3.0000 in
  • Ratio
    160:1

Details

  • Input Style
    Coupling
  • Input Type
    C-Face
  • Reducer Type
    Helical
  • Series
    Series 2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)