Motion
208UCFN3A160 A_C

FALK
208UCFN3A160 A_C

160:1 Ratio, Motor Adapter Input Type, 2.2500 in Output Shaft Diameter
MI ITEM #04850324
MFR #208UCFN3A160 A_C
List Price$12,555.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN3A160 A_C

160:1 Ratio, Motor Adapter Input Type, 2.2500 in Output Shaft Diameter
MI ITEM #04850324
MFR #208UCFN3A160 A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,555.79/each for your price

Overview

Mfr description
208UCFN3A160 A C ULTRAMITE 160.40:1

Specifications

  • Reducer Type
    Planetary
  • Ratio
    160:1
  • Actual Ratio
    160.31:1
  • Input Type
    Motor Adapter
  • Output Shaft Diameter
    2.2500 in
  • NEMA / IEC Frame Size
    143T/145T
  • Nominal Ratio
    160:1
  • Series
    Series 2000
  • Output Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text