Overview
Mfr description
208UCFN3A180 A A ULTRAMITE 175.20:1
Specifications
- Reducer TypeConcentric
- Ratio180:1
- Actual Ratio180.1:1
- Input TypeMotor Adapter
- NEMA / IEC Frame Size180
- Nominal Ratio180:1
- SeriesSeries 2000
- Output Size2.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data