Motion
208UCFN3A180 A_B

FALK
208UCFN3A180 A_B

175.21:1 Ratio, Motor Adapter Input Type, 2.0000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #04850327
MFR #208UCFN3A180 A_B
List Price$11,218.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN3A180 A_B

175.21:1 Ratio, Motor Adapter Input Type, 2.0000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #04850327
MFR #208UCFN3A180 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,218.12/each for your price

Overview

Mfr description
208UCFN3A180 A B ULTRAMITE 175.20:1

Specifications

  • Reducer Type
    Concentric
  • Actual Ratio
    180.25:1
  • Ratio
    175.21:1
  • Input Type
    Motor Adapter
  • Output Shaft Diameter
    2.0000 in
  • NEMA / IEC Frame Size
    180
  • Mounting
    Foot Mount
  • Housing Material
    Cast Iron
  • Maximum Output Torque
    113N-m;1000
  • Max Input Horsepower
    3.25 hp
  • Series
    2000
  • Nominal Ratio
    180:1
  • Output Bore Type
    Keyed Hollow Bore
  • Torque Rating (in-lb)
    1000 in-lb
  • Output Size
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text