Motion
208UCFN3A180 A_C

FALK
208UCFN3A180 A_C

180:1 Ratio, Motor Adapter Input Type, 50 mm, 1.9685 in Output Shaft Diameter
MI ITEM #04850328
MFR #208UCFN3A180 A_C
List Price$12,555.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN3A180 A_C

180:1 Ratio, Motor Adapter Input Type, 50 mm, 1.9685 in Output Shaft Diameter
MI ITEM #04850328
MFR #208UCFN3A180 A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,555.79/each for your price

Overview

Mfr description
208UCFN3A180 A C ULTRAMITE 175.20:1

Specifications

  • Reducer Type
    Planetary
  • Actual Ratio
    180.25:1
  • Ratio
    180:1
  • Input Type
    Motor Adapter
  • Output Shaft Diameter
    1.9685 in, 50 mm
  • NEMA / IEC Frame Size
    145TC
  • Maximum Output RPM
    9.7 rpm
  • Maximum Output Torque
    1000 N-m;8850
  • Max Input Horsepower
    1.5 hp
  • Input Style
    NEMA C-Face
  • Series
    Series 2000
  • Nominal Ratio
    180:1
  • Output Bore Type
    Keyed Hollow Bore
  • Torque Rating (in-lb)
    8850 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text