1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALK
208UCFN3A200 A_A
20:1 Ratio, Hollow Bore Input Type
MI ITEM #
04850330
MFR #
208UCFN3A200 A_A
Price
$12,658.91
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
FALK 208UCFN3A200 A_A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALK
208UCFN3A200 A_A
20:1 Ratio, Hollow Bore Input Type
MI ITEM #
04850330
MFR #
208UCFN3A200 A_A
Mfr description
208UCFN3A200 A A ULTRAMITE 201.80:1
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$12,658
.91
/each
Add to Cart
Specifications
Dimensions
Output Size
2.0000 in
Ratio
200:1
Details
Input Type
Hollow Bore
Max Input Horsepower
15 hp
Reducer Type
Helical
Series
Series 612
Thermal Horsepower Rating
25 hp
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items