Motion
208UCFN3A200 A_B

FALK
208UCFN3A200 A_B

20:1 Ratio, Motor Adapter Input Type, 1.5000 in Input Size
MI ITEM #04850331
MFR #208UCFN3A200 A_B
List Price$11,218.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN3A200 A_B

20:1 Ratio, Motor Adapter Input Type, 1.5000 in Input Size
MI ITEM #04850331
MFR #208UCFN3A200 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,218.12/each for your price

Overview

Mfr description
208UCFN3A200 A B ULTRAMITE 201.80:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    20:1
  • Actual Ratio
    20.25:1
  • Input Type
    Motor Adapter
  • Input Size
    1.5000 in
  • NEMA / IEC Frame Size
    145TC
  • Max Input Horsepower
    1.5 hp
  • Nominal Ratio
    20:1
  • Series
    Series 612
  • Output Size
    1.8750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text