Motion
208UCFN3A200 N

FALK
208UCFN3A200 N

20:1 Ratio, Inline Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04850333
MFR #208UCFN3A200 N
List Price$11,546.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN3A200 N

20:1 Ratio, Inline Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04850333
MFR #208UCFN3A200 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,546.09/each for your price

Overview

Mfr description
208UCFN3A200 N ULTRAMITE 201.80:1

Specifications

  • Reducer Type
    Concentric
  • Ratio
    20:1
  • Actual Ratio
    20.25:1
  • Input Type
    Inline Adapter
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • NEMA / IEC Frame Size
    56C
  • Max Input Horsepower
    1.5 hp
  • Nominal Ratio
    20:1
  • Series
    Series 612
  • Thermal Horsepower Rating
    1.5 hp
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text