Motion
208UCFN3A56 N

FALK
208UCFN3A56 N

5.6:1 Ratio, C-Face Input Type, Cast Iron Housing Material
Mi Item #04850337
MFR #208UCFN3A56 N
Price$11,915.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN3A56 N

5.6:1 Ratio, C-Face Input Type, Cast Iron Housing Material
Mi Item #04850337
MFR #208UCFN3A56 N

Mfr description
208UCFN3A56 N ULTRAMITE 60.33:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,915.58/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56
  • Output Size
    1.3750 in
  • Ratio
    5.6:1

Details

  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Reducer Type
    Helical
  • Series
    ULTRAMAX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)