Motion
208UCFN3A63 A_B

FALK
208UCFN3A63 A_B

63:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 2.1250 in Output Shaft Diameter
MI ITEM #04850339
MFR #208UCFN3A63 A_B
List Price$11,218.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN3A63 A_B

63:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 2.1250 in Output Shaft Diameter
MI ITEM #04850339
MFR #208UCFN3A63 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,218.12/each for your price

Overview

Mfr description
208UCFN3A63 A B ULTRAMITE 66.02:1

Specifications

  • Reducer Type
    Concentric
  • Ratio
    63:1
  • Actual Ratio
    63.13:1
  • Input Type
    Motor Adapter
  • Input Size
    1.1250 in
  • Output Shaft Diameter
    2.1250 in
  • NEMA / IEC Frame Size
    182TC
  • Nominal Ratio
    63:1
  • Series
    UltraMax
  • Thermal Horsepower Rating
    11.5 hp
  • Output Size
    2.1250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text