Motion
208UCFN3A63 A C ULTRAMITE

FALK
208UCFN3A63 A C ULTRAMITE

In-Line Helical Concentric Gear Box - Triple Reduction, 66.02:1 Ratio, Solid Shaft Input Type, 1.1250 in Input Size, Cast Iron Housing Material
MI ITEM #04850340
MFR #208UCFN3A63 A C ULTRAMITE
Your Price$10,044.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN3A63 A C ULTRAMITE

In-Line Helical Concentric Gear Box - Triple Reduction, 66.02:1 Ratio, Solid Shaft Input Type, 1.1250 in Input Size, Cast Iron Housing Material
MI ITEM #04850340
MFR #208UCFN3A63 A C ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10,044.63/each(List $12,555.79)

Overview

Mfr description
208UCFN3A63 A C ULTRAMITE 66.02:1

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    66.02:1
  • Input Type
    Solid Shaft
  • Input Size
    1.1250 in
  • Reduction
    Triple
  • Manufacturer Reducer Size
    208
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    56.000 @ 3500 rpm input
  • Maximum Output Torque
    11200 in-lbs @ 56 rpm
  • Max Input Horsepower
    9.980 hp @ 3500 rpm
  • Standards Met
    AGMA, ISO
  • Housing Height
    15.553 in
  • UPC_NO
    782934331336
  • Weight
    161.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text