Motion
208UCFN3A63 N

FALK
208UCFN3A63 N

63:1 Ratio, Inline Adapter Input Type
Mi Item #04850341
MFR #208UCFN3A63 N
Price$11,915.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN3A63 N

63:1 Ratio, Inline Adapter Input Type
Mi Item #04850341
MFR #208UCFN3A63 N

Mfr description
208UCFN3A63 N ULTRAMITE 66.02:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,915.58/each

Specifications

Dimensions

  • Case Size
    208
  • Maximum Output RPM
    27.6 rpm
  • Maximum Output Torque
    85 N-m;752.3
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.0000 in
  • Ratio
    63:1

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    0.33 hp;0.25 kW
  • Overhung Load Capacity
    3914 N, 880 lbf
  • Reducer Type
    Inline Planetary
  • Series
    Series 2000
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    752.3 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)