Motion
208UCFN3A71 A_C

FALK
208UCFN3A71 A_C

74.69:1 Ratio, C-Face Input Type, 57.15 mm, 2.2500 in Output Shaft Diameter
Mi Item #04850344
MFR #208UCFN3A71 A_C
Price$12,957.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN3A71 A_C

74.69:1 Ratio, C-Face Input Type, 57.15 mm, 2.2500 in Output Shaft Diameter
Mi Item #04850344
MFR #208UCFN3A71 A_C

Mfr description
208UCFN3A71 A C ULTRAMITE 74.69:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,957.59/each

Specifications

Dimensions

  • Maximum Output RPM
    25 rpm
  • NEMA / IEC Frame Size
    180TC
  • Output Shaft Diameter
    2.2500 in, 57.15 mm
  • Ratio
    71:1

Details

  • Input Type
    C-Face
  • Reducer Type
    Concentric Helical
  • Series
    ULTRAMAX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)