1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALK
208UCFN3A71 N
71:1 Ratio, C-Face Input Type, 38.10 mm, 1.5000 in Output Shaft Diameter
MI ITEM #
04850345
MFR #
208UCFN3A71 N
Price
$11,915.58
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
FALK 208UCFN3A71 N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALK
208UCFN3A71 N
71:1 Ratio, C-Face Input Type, 38.10 mm, 1.5000 in Output Shaft Diameter
MI ITEM #
04850345
MFR #
208UCFN3A71 N
Mfr description
208UCFN3A71 N ULTRAMITE 74.69:1
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$11,915
.58
/each
Add to Cart
Specifications
Dimensions
NEMA / IEC Frame Size
140TC
Output Shaft Diameter
1.5000 in, 38.10 mm
Output Size
1.5000 in
Ratio
71:1
Shaft Length
76.20 mm;3.0000 in
Details
Input Type
C-Face
Reducer Type
Concentric
Series
ULTRAMAX
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items