Motion
208UCFN3A80 N

FALK
208UCFN3A80 N

80:1 Ratio, Inline Adapter Input Type, 38.10 mm, 1.5000 in Output Shaft Diameter
MI ITEM #04850349
MFR #208UCFN3A80 N
List Price$11,546.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN3A80 N

80:1 Ratio, Inline Adapter Input Type, 38.10 mm, 1.5000 in Output Shaft Diameter
MI ITEM #04850349
MFR #208UCFN3A80 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,546.09/each for your price

Overview

Mfr description
208UCFN3A80 N ULTRAMITE 84.31:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    80:1
  • Actual Ratio
    80.12:1
  • Input Type
    Inline Adapter
  • Output Shaft Diameter
    1.5000 in, 38.10 mm
  • NEMA / IEC Frame Size
    143T
  • Nominal Ratio
    80:1
  • Series
    Series 612
  • Torque Rating (in-lb)
    5200 in-lb
  • Output Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text