Motion
208UCFN4A225A_A

FALK
208UCFN4A225A_A

2.25:1 Ratio, C-Face Input Type
Mi Item #04850350
MFR #208UCFN4A225A_A
Price$14,220.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN4A225A_A

2.25:1 Ratio, C-Face Input Type
Mi Item #04850350
MFR #208UCFN4A225A_A

Mfr description
208UCFN4A225 A A ULTRAMITE 228.91:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,220.83/each

Specifications

Dimensions

  • Bore Diameter
    2.2500 in, 57.15 mm
  • Case Size
    208
  • Maximum Output RPM
    68 rpm
  • Maximum Output Torque
    1050.75 N-m;9300
  • NEMA / IEC Frame Size
    56C
  • Ratio
    2.25:1

Details

  • Input Type
    C-Face
  • Max Input Horsepower
    10.1 hp
  • Reducer Type
    Helical
  • Series
    ULTRAMAX
  • Thermal Horsepower Rating
    15 hp
  • Torque Rating (in-lb)
    9300 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)