Motion
208UCFN4A225A_B

FALK
208UCFN4A225A_B

225:1 Ratio, C-Face Input Type, 2.2500 in Output Shaft Diameter
Mi Item #04850351
MFR #208UCFN4A225A_B
Price$14,220.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN4A225A_B

225:1 Ratio, C-Face Input Type, 2.2500 in Output Shaft Diameter
Mi Item #04850351
MFR #208UCFN4A225A_B

Mfr description
208UCFN4A225 A B ULTRAMITE 228.91:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,220.83/each

Specifications

Dimensions

  • Maximum Output RPM
    7.8 rpm
  • Maximum Output Torque
    11300
  • NEMA / IEC Frame Size
    140TC
  • Output Shaft Diameter
    2.2500 in
  • Output Size
    2.2500 in
  • Ratio
    225:1

Details

  • Input Type
    C-Face
  • Max Input Horsepower
    1.5 hp
  • Overhung Load Capacity
    4400 lbf
  • Reducer Type
    Concentric Helical
  • Series
    ULTRAMAX
  • Thermal Horsepower Rating
    10.5 hp
  • Torque Rating (in-lb)
    11300 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)