Motion
208UCFN4A250A_A

FALK
208UCFN4A250A_A

25:1 Ratio, Motor Adapter Input Type, 2.5000 in Input Size, 1.5000 in Output Shaft Diameter
Mi Item #04850352
MFR #208UCFN4A250A_A
Price$14,220.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN4A250A_A

25:1 Ratio, Motor Adapter Input Type, 2.5000 in Input Size, 1.5000 in Output Shaft Diameter
Mi Item #04850352
MFR #208UCFN4A250A_A

Mfr description
208UCFN4A250 A A ULTRAMITE 258.98:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,220.83/each

Specifications

Dimensions

  • Input Size
    2.5000 in
  • Maximum Output RPM
    68 rpm
  • Maximum Output Torque
    150 N-m;1348
  • NEMA / IEC Frame Size
    145TC
  • Output Shaft Diameter
    1.5000 in
  • Output Size
    1.5000 in
  • Ratio
    250:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Overhung Load Capacity
    1750 lbf
  • Reducer Type
    Helical
  • Series
    Series 2000
  • Thermal Horsepower Rating
    10 hp
  • Torque Rating (in-lb)
    1348 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)