Motion
208UCFN4A250A_B

FALK
208UCFN4A250A_B

25:1 Ratio, Motor Adapter Input Type, 2.5000 in Input Size, 2.5000 in Output Shaft Diameter
MI ITEM #04850353
MFR #208UCFN4A250A_B
List Price$13,779.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN4A250A_B

25:1 Ratio, Motor Adapter Input Type, 2.5000 in Input Size, 2.5000 in Output Shaft Diameter
MI ITEM #04850353
MFR #208UCFN4A250A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,779.86/each for your price

Overview

Mfr description
208UCFN4A250 A B ULTRAMITE 258.98:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    25.63:1
  • Ratio
    25:1
  • Input Type
    Motor Adapter
  • Input Size
    2.5000 in
  • Output Shaft Diameter
    2.5000 in
  • NEMA / IEC Frame Size
    250
  • Maximum Output RPM
    68 rpm
  • Maximum Output Torque
    6672
  • Max Input Horsepower
    7.5 hp
  • Overhung Load Capacity
    1750 lbf
  • Series
    Series 2000
  • Nominal Ratio
    25:1
  • Output Bore Type
    Keyed Hollow Bore
  • Thermal Horsepower Rating
    30 hp
  • Torque Rating (in-lb)
    6672 in-lb
  • Output Size
    2.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text