Motion
208UCFN4A280A_A

FALK
208UCFN4A280A_A

280:1 Ratio, Hollow Bore Input Type, 60 mm, 2.3622 in Output Shaft Diameter
Mi Item #04850354
MFR #208UCFN4A280A_A
Price$14,220.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN4A280A_A

280:1 Ratio, Hollow Bore Input Type, 60 mm, 2.3622 in Output Shaft Diameter
Mi Item #04850354
MFR #208UCFN4A280A_A

Mfr description
208UCFN4A280 A A ULTRAMITE 301.21:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,220.83/each

Specifications

Dimensions

  • Maximum Output RPM
    6.25 rpm
  • Maximum Output Torque
    10000 N-m;88507
  • NEMA / IEC Frame Size
    280
  • Output Shaft Diameter
    2.3622 in, 60 mm
  • Ratio
    280:1

Details

  • Input Style
    Coupling
  • Input Type
    Hollow Bore
  • Output Bore Type
    Hollow Shaft (for Shrink Disc)
  • Reducer Type
    Planetary
  • Series
    UCF
  • Thermal Horsepower Rating
    15 hp
  • Torque Rating (in-lb)
    88507 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)