Motion
208UCFN4A300A_A

FALK
208UCFN4A300A_A

3:1 Ratio, Motor Adapter Input Type, 1.5000 in Input Size, 38.10 mm, 1-1/2 in Output Shaft Diameter
MI ITEM #04850356
MFR #208UCFN4A300A_A
Price$14,220.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN4A300A_A

3:1 Ratio, Motor Adapter Input Type, 1.5000 in Input Size, 38.10 mm, 1-1/2 in Output Shaft Diameter
MI ITEM #04850356
MFR #208UCFN4A300A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14,220.83/each

Specifications

Dimensions

  • Case Size
    030
  • Input Size
    1.5000 in
  • Maximum Output RPM
    580 rpm
  • Maximum Output Torque
    85 N-m;750
  • NEMA / IEC Frame Size
    145TC
  • Output Shaft Diameter
    1-1/2 in, 38.10 mm
  • Output Size
    1.5000 in
  • Ratio
    300:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    0.56 kW;0.75 hp
  • Reducer Type
    Helical
  • Series
    Series 15
  • Torque Rating (in-lb)
    750 in-lb

Overview

Mfr description
208UCFN4A300 A A ULTRAMITE 337.01:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought