Motion
208UCFN4A360A_B

FALK
208UCFN4A360A_B

360:1 Ratio, C-Face Input Type
Mi Item #04850359
MFR #208UCFN4A360A_B
Price$14,220.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN4A360A_B

360:1 Ratio, C-Face Input Type
Mi Item #04850359
MFR #208UCFN4A360A_B

Mfr description
208UCFN4A360 A B ULTRAMITE 359.19:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,220.83/each

Specifications

Dimensions

  • Case Size
    208
  • Output Size
    2.1250 in
  • Ratio
    360:1

Details

  • Input Type
    C-Face
  • Reducer Type
    Concentric
  • Series
    UCF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)