Motion
208UCFN4A400A_B

FALK
208UCFN4A400A_B

4:1 Ratio, Motor Adapter Input Type
MI ITEM #04850361
MFR #208UCFN4A400A_B
Price$14,220.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN4A400A_B

4:1 Ratio, Motor Adapter Input Type
MI ITEM #04850361
MFR #208UCFN4A400A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14,220.83/each

Specifications

Dimensions

  • Maximum Output RPM
    438 rpm
  • Maximum Output Torque
    2215
  • NEMA / IEC Frame Size
    210TC
  • Output Size
    1.5000 in
  • Ratio
    400:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    15.4 hp
  • Output Bore Type
    Hollow Bore
  • Reducer Type
    Helical
  • Series
    ULTRAMAX
  • Thermal Horsepower Rating
    15.4 hp
  • Torque Rating (in-lb)
    2215 in-lb

Overview

Mfr description
208UCFN4A400 A B ULTRAMITE 425.69:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought