Motion
208UCFN4A450A_B

FALK
208UCFN4A450A_B

450:1 Ratio, Hollow Bore Input Type, 4.5000 in Output Shaft Diameter
MI ITEM #04850363
MFR #208UCFN4A450A_B
List Price$13,779.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN4A450A_B

450:1 Ratio, Hollow Bore Input Type, 4.5000 in Output Shaft Diameter
MI ITEM #04850363
MFR #208UCFN4A450A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,779.86/each for your price

Overview

Mfr description
208UCFN4A450 A B ULTRAMITE 480.51:1

Specifications

  • Reducer Type
    Planetary
  • Actual Ratio
    449.98:1
  • Ratio
    450:1
  • Input Type
    Hollow Bore
  • Output Shaft Diameter
    4.5000 in
  • Maximum Output RPM
    3.9 rpm
  • Case Size
    208
  • Maximum Output Torque
    11300 N-m;100000
  • Max Input Horsepower
    0.75 hp
  • Series
    Series 2000
  • Nominal Ratio
    450:1
  • Torque Rating (in-lb)
    100000 in-lb
  • Output Size
    4.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text