Overview
Mfr description
208UCFN4A500 A A ULTRAMITE 513.04:1
Specifications
- Reducer TypeHelical
- Ratio5:1
- Actual Ratio5.00:1
- Input TypeC-Face
- NEMA / IEC Frame Size140TC
- Nominal Ratio5:1
- SeriesUltraMax
- Output Bore TypeHollow Shaft (Keyed)
- Output Size1.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data