Motion
208UCFN4A650A_A

FALK
208UCFN4A650A_A

6.5:1 Ratio, Motor Adapter Input Type, 1.6250 in Output Shaft Diameter
Mi Item #04850365
MFR #208UCFN4A650A_A
Price$14,220.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN4A650A_A

6.5:1 Ratio, Motor Adapter Input Type, 1.6250 in Output Shaft Diameter
Mi Item #04850365
MFR #208UCFN4A650A_A

Mfr description
208UCFN4A650 A A ULTRAMITE 621.92:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,220.83/each

Specifications

Dimensions

  • Maximum Output RPM
    270 rpm
  • Maximum Output Torque
    3590
  • NEMA / IEC Frame Size
    215TC
  • Output Shaft Diameter
    1.6250 in
  • Output Size
    1.6250 in
  • Ratio
    650:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    15.4 hp
  • Overhung Load Capacity
    2250 lbf
  • Reducer Type
    Helical
  • Series
    ULTRAMAX
  • Thermal Horsepower Rating
    15.4 hp
  • Torque Rating (in-lb)
    3590 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)