Motion
2090FZ2A-1.504 320TS

FALK
2090FZ2A-1.504 320TS

1.504:1 Ratio, C-Face Input Type
MI ITEM #04850369
MFR #2090FZ2A-1.504 320TS
List Price$77,700.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2090FZ2A-1.504 320TS

1.504:1 Ratio, C-Face Input Type
MI ITEM #04850369
MFR #2090FZ2A-1.504 320TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77,700.19/each for your price

Overview

Mfr description
2090FZ2A-1.504 320TS ULTRAMAX

Specifications

  • Actual Ratio
    1.504:1
  • Ratio
    1.504:1
  • Input Type
    C-Face
  • NEMA / IEC Frame Size
    320TS
  • Case Size
    2090
  • Series
    ULTRAMAX
  • Housing Height
    24.0000 in
  • Housing Length
    63.0000 in, 1600.20 mm
  • Housing Width
    26.0000 in;660.40 mm
  • Manufacturer Catalog Number
    10290643
  • Manufacturer Upc Number
    782934255984
  • UPC_NO
    782934255984
  • Weight
    533.88 kg, 1177.00 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text