Overview
Mfr description
2090FZ2A-1.504 400TS ULTRAMAX
Specifications
- Ratio1.504:1
- Actual Ratio1.504:1
- Reduction1.504:1
- NEMA / IEC Frame Size400TS
- Case Size2090
- SeriesULTRAMAX
- Manufacturer Catalog Number2090FZ2A-1.504 400TS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data