Specifications
Dimensions
- NEMA / IEC Frame Size280T
- Ratio1.801:1
Details
- Input TypeC-Face
- Manufacturer Catalog Number2090FZ2A-1.801 280T
- Reduction1.801:1
- SeriesULTRAMAX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)