Motion
2090FZ2A-1.801 320TS

FALK
2090FZ2A-1.801 320TS

2090FZ2A-1.801 320TS ULTRAMAX
MI ITEM #04850379
MFR #2090FZ2A-1.801 320TS
List Price$77,700.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2090FZ2A-1.801 320TS

2090FZ2A-1.801 320TS ULTRAMAX
MI ITEM #04850379
MFR #2090FZ2A-1.801 320TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77,700.19/each for your price

Overview

Mfr description
2090FZ2A-1.801 320TS ULTRAMAX

Specifications

  • Actual Ratio
    1.801:1
  • NEMA / IEC Frame Size
    320TS
  • Series
    ULTRAMAX
  • Housing Height
    24.0000 in
  • Housing Length
    63.0000 in
  • Housing Width
    26.0000 in
  • Manufacturer Catalog Number
    10290653
  • Manufacturer Upc Number
    782934256080
  • UPC_NO
    782934256080
  • Weight
    1177 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text