Specifications
Dimensions
- Case Size2090
- NEMA / IEC Frame Size320TS
- Ratio11.51:1
Details
- Input StyleNEMA C-Face
- Manufacturer Catalog Number2090FZ2A-11.51 320TS
- Reducer TypeConcentric
- Reduction11.51:1
- SeriesULTRAMAX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)