Motion
2090FZ2A-11.51 440T

FALK
2090FZ2A-11.51 440T

11.51:1 Ratio
Mi Item #04850394
MFR #2090FZ2A-11.51 440T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2090FZ2A-11.51 440T

11.51:1 Ratio
Mi Item #04850394
MFR #2090FZ2A-11.51 440T

Mfr description
2090FZ2A-11.51 440T ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    24.0000 in
  • Housing Length
    84.0000 in
  • Housing Width
    26.0000 in
  • NEMA / IEC Frame Size
    440T
  • Ratio
    11.51:1
  • Weight
    1419 lb

Details

  • Manufacturer Catalog Number
    10290508
  • Manufacturer Upc Number
    782934254628
  • Series
    ULTRAMAX
  • UPC_NO
    782934254628
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)