Overview
Mfr description
2090FZ2A-16.78 280T ULTRAMAX
Specifications
- Reducer TypeConcentric
- Ratio16.78:1
- Actual Ratio16.78:1
- Input TypeC-Face
- Reduction16.78:1
- NEMA / IEC Frame Size280T
- Case Size2090
- Input StyleNEMA C-Face
- Nominal Ratio16.78:1
- SeriesULTRAMAX
- Manufacturer Catalog Number2090FZ2A-16.78 280T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data