Motion
2090FZ2A-2.089 440TS

FALK
2090FZ2A-2.089 440TS

2.089:1 Ratio
MI ITEM #04850425
MFR #2090FZ2A-2.089 440TS
List Price$82,868.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2090FZ2A-2.089 440TS

2.089:1 Ratio
MI ITEM #04850425
MFR #2090FZ2A-2.089 440TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$82,868.53/each for your price

Overview

Mfr description
2090FZ2A-2.089 440TS ULTRAMAX

Specifications

  • Ratio
    2.089:1
  • Actual Ratio
    2.089:1
  • Series
    ULTRAMAX
  • Housing Height
    24.0000 in
  • Housing Length
    84.0000 in
  • Housing Width
    26.0000 in
  • Manufacturer Catalog Number
    10290669
  • Manufacturer Upc Number
    782934256240
  • UPC_NO
    782934256240
  • Weight
    1419 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text