Overview
Mfr description
2090FZ2A-2.257 280T ULTRAMAX
Specifications
- Ratio2.257:1
- Actual Ratio2.257:1
- Reduction2.257:1
- NEMA / IEC Frame Size280T
- Case Size2090
- SeriesULTRAMAX
- Manufacturer Catalog Number2090FZ2A-2.257 280T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data