Motion
2090FZ2A-2.257 320T

FALK
2090FZ2A-2.257 320T

2090FZ2A-2.257 320T ULTRAMAX
Mi Item #04850428
MFR #2090FZ2A-2.257 320T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2090FZ2A-2.257 320T

2090FZ2A-2.257 320T ULTRAMAX
Mi Item #04850428
MFR #2090FZ2A-2.257 320T

Mfr description
2090FZ2A-2.257 320T ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    24.0000 in
  • Housing Length
    63.0000 in
  • Housing Width
    26.0000 in
  • NEMA / IEC Frame Size
    320T
  • Ratio
    2.257:1
  • Weight
    1177.00 lb

Details

  • Manufacturer Catalog Number
    10290672
  • Manufacturer Upc Number
    782934256271
  • Series
    ULTRAMAX
  • UPC_NO
    782934256271
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)