Specifications
Dimensions
- Housing Height24.0000 in
- Housing Length63.0000 in
- Housing Width26.0000 in
- NEMA / IEC Frame Size320TS
- Ratio2.257:1
- Weight1177.00 lb
Details
- Input TypeC-Face
- Manufacturer Catalog Number10290673
- Manufacturer Upc Number782934256288
- SeriesULTRAMAX
- UPC_NO782934256288
Overview
Mfr description
2090FZ2A-2.257 320TS ULTRAMAX