Specifications
Dimensions
- Case Size2090
- NEMA / IEC Frame Size360T
- Ratio2.257:1
Details
- Input TypeC-Face
- Manufacturer Catalog Number2090FZ2A-2.257 360T
- Reduction2.257:1
- SeriesULTRAMAX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)