Motion
2090FZ2A-2.257 400T

FALK
2090FZ2A-2.257 400T

2090FZ2A-2.257 400T ULTRAMAX
MI ITEM #04850432
MFR #2090FZ2A-2.257 400T
List Price$81,161.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2090FZ2A-2.257 400T

2090FZ2A-2.257 400T ULTRAMAX
MI ITEM #04850432
MFR #2090FZ2A-2.257 400T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$81,161.66/each for your price

Overview

Mfr description
2090FZ2A-2.257 400T ULTRAMAX

Specifications

  • Actual Ratio
    2.257:1
  • Series
    2090FZ2A
  • Housing Height
    24.0000 in
  • Housing Length
    72.0000 in
  • Housing Width
    26.0000 in
  • Manufacturer Catalog Number
    10290676
  • Manufacturer Upc Number
    782934256318
  • UPC_NO
    782934256318
  • Weight
    1353 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text