Motion
2090FZ2A-2.503 360T

FALK
2090FZ2A-2.503 360T

2.503:1 Reduction, 2.503:1 Ratio
MI ITEM #04850440
MFR #2090FZ2A-2.503 360T
Price$79,418.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2090FZ2A-2.503 360T

2.503:1 Reduction, 2.503:1 Ratio
MI ITEM #04850440
MFR #2090FZ2A-2.503 360T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$79,418.19/each

Specifications

Dimensions

  • Case Size
    360T
  • Housing Dimensions
    67.0000 x 26.0000 x 24.0000 in
  • Housing Height
    24.0000 in
  • Housing Length
    67.0000 in
  • Housing Width
    26.0000 in
  • Ratio
    2.503:1
  • Weight
    563.81 kg, 1243.00 lb

Details

  • Manufacturer Catalog Number
    10290684
  • Manufacturer Upc Number
    782934256394
  • Reduction
    2.503:1
  • Series
    ULTRAMAX
  • UPC_NO
    782934256394

Overview

Mfr description
2090FZ2A-2.503 360T ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought