Motion
2090FZ2A-2.503 400T

FALK
2090FZ2A-2.503 400T

2.503:1 Ratio
MI ITEM #04850442
MFR #2090FZ2A-2.503 400T
List Price$81,161.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2090FZ2A-2.503 400T

2.503:1 Ratio
MI ITEM #04850442
MFR #2090FZ2A-2.503 400T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$81,161.66/each for your price

Overview

Mfr description
2090FZ2A-2.503 400T ULTRAMAX

Specifications

  • Ratio
    2.503:1
  • Actual Ratio
    2.503:1
  • Nominal Ratio
    2.5:1
  • Series
    ULTRAMAX
  • Housing Height
    24.0000 in
  • Housing Length
    72.0000 in, 1828.80 mm
  • Housing Width
    26.0000 in;660.40 mm
  • Manufacturer Catalog Number
    10290686
  • Manufacturer Upc Number
    782934256417
  • UPC_NO
    782934256417
  • Weight
    613.71 kg, 1353.00 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text