Overview
Mfr description
2090FZ2A-2.503 440T ULTRAMAX
Specifications
- Ratio2.503:1
- Actual Ratio2.503:1
- Reduction2.503:1
- NEMA / IEC Frame Size440T
- Case Size440T
- SeriesULTRAMAX
- Manufacturer Catalog Number2090FZ2A-2.503 440T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data