Motion
2090FZ2A-21.01 360TS

FALK
2090FZ2A-21.01 360TS

21:1 Ratio, C-Face Input Type
MI ITEM #04850461
MFR #2090FZ2A-21.01 360TS
Price$79,418.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2090FZ2A-21.01 360TS

21:1 Ratio, C-Face Input Type
MI ITEM #04850461
MFR #2090FZ2A-21.01 360TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$79,418.19/each

Specifications

Dimensions

  • Case Size
    2090
  • NEMA / IEC Frame Size
    360TS
  • Ratio
    21.01:1

Details

  • Input Type
    C-Face
  • Series
    ULTRAMAX

Overview

Mfr description
2090FZ2A-21.01 360TS ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought