Overview
Mfr description
2090FZ2A-21.01 440TS ULTRAMAX
Specifications
- Ratio21.01:1
- Actual Ratio21.01:1
- NEMA / IEC Frame Size440TS
- Maximum Output Torque440
- Nominal Ratio21:1
- SeriesULTRAMAX
- Torque Rating (in-lb)440 in-lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data