Motion
2090FZ2A-25.66 360TS

FALK
2090FZ2A-25.66 360TS

25.66:1 Ratio
MI ITEM #04850471
MFR #2090FZ2A-25.66 360TS
List Price$79,418.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2090FZ2A-25.66 360TS

25.66:1 Ratio
MI ITEM #04850471
MFR #2090FZ2A-25.66 360TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$79,418.19/each for your price

Overview

Mfr description
2090FZ2A-25.66 360TS ULTRAMAX

Specifications

  • Ratio
    25.66:1
  • Actual Ratio
    25.66:1
  • NEMA / IEC Frame Size
    360TS
  • Nominal Ratio
    25.66:1
  • Series
    ULTRAMAX
  • Housing Height
    24.0000 in
  • Housing Length
    67.0000 in, 1701.80 mm
  • Housing Width
    26.0000 in;660.40 mm
  • Manufacturer Catalog Number
    10290544
  • Manufacturer Upc Number
    782934254994
  • UPC_NO
    782934254994
  • Weight
    563.82 kg, 1243.00 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text